SJ00W123BK250 - Sjoow 12/3 Black 250'

Cables & Cords

  • $1.19 (Per Foot)
  • $1.19 (Per Foot)

  • $1,191.03 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ00W123BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55808701
Description
Sjoow 12/3 Black 250'
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sjow Sjowa Sjoow 300V Cord & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886081095 / 00032886081095
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.19 (Per Foot)
Carton
$1.19 (Per Foot)
Resources
Images
 
 
SJ00W123BK250 - Small Image
 
SJ00W123BK250 - Large Image
 
SJ00W123BK250 - Video
Attachments
 
 
SJ00W123BK250 - Specification Sheet
Other Links
 
 
SJ00W123BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
12
Voltage Rating
300
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Product Type
12-65 2/C Cu Sjoow Black 90(D)C 300V Ul/Csa
Description
SJOOW 12/3 BLACK 250'
extra long description
SWC 55808701 12-65 2/C CU SJOOW BLA
Long Description
Southwire Type SJOOW Flexible Cords UL/ CSA listed are permitted for use as specified by Article 400 and related articles of the 2014 National Electrical Code. The cable is rated -40°C to 90°C, water, oil, and weather resistant, designed for hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.
Construction
CPE JACKET
Additional Information
media
Yes
outside diameter
0.435
core
12
connector
N/A
strands
65
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55808701
GTIN
00032886081095
UPC
032886081095
Taxonomies, Classifications, and Categories
Type
SJOOW
Packaging
Weight
35.05
Weight per foot
1
Carton
1
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SJ00W123BK250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SJ00W123BK250.

Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Spec...
  • Our Part #: 55808701
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55808701
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.19) ·
55808701 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.19

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SJ00W123BK250, though they may not be 100% alike.

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper C...
  • Our Part #: SJE00W123BK250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039604
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($403.56) ·
SJE00W123BK250 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.61

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat