THHN750BK1000 - THHN 750 STR Black 1000'

Copper

  • $26882.24 (Per 1,000 Feet)
  • $26.88 (Per Foot)

  • $26,882.24 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN750BK1000
Manufacturer
Copper
Manufacturer's Part Number
32099406
Description
THHN 750 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234514 / 00032886234514
Weight per unit
2.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$26.88 (Per Foot)
Reel
$26,882.24 (Per 1,000 Feet)
Resources
Images
 
 
THHN750BK1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN750BK1000 - Large Image
 
THHN750BK1000 - Video
Attachments
 
 
THHN750BK1000 - Specification Sheet
Other Links
 
 
THHN750BK1000 - Other
 
THHN750BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
750
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Product Type
THHN 750 STR Cu Sim BK 1000R
Description
THHN 750 STR BLACK 1000'
extra long description
SWC 32099406 THHN 750 Str Cu SIM Bk
Special Features
No Lube
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Tip Size
1000 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
32099406
GTIN
00032886234514
UPC
032886234514
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
1000
Packaging
Weight per foot
2.5
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN750BK1000.
Jump To:

Similar Items

Similar items are close alternatives to THHN750BK1000, though they may not be 100% alike.

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN750BKPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THHN750BKPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($26.88) ·
THHN750BKPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.88

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN750BK500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 32099401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($13,441.12) ·
THHN750BK500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.88

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat