TFFN16STYL2500 - TFFN 16 STR Yellow 2500'

Copper

  • $285.78 (Per 2,500 Feet)
  • $0.11 (Per Foot)

  • $114.31 (Per 1,000 Feet)

  • $285.78 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STYL2500
Manufacturer
Copper
Manufacturer's Part Number
27037105
Description
TFFN 16 STR Yellow 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227370 / 00032886227370
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.11 (Per Foot)
Carton
$285.78 (Per 2,500 Feet)
Resources
Images
 
 
TFFN16STYL2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TFFN16STYL2500 - Large Image
 
TFFN16STYL2500 - Large Image
Attachments
 
 
TFFN16STYL2500 - Specification Sheet
Other Links
 
 
TFFN16STYL2500 - Other
 
TFFN16STYL2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A (TFFN);10 A (MTW)
Conductor Size
#16 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC;Nylon
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Overall Length
2500 sq.ft
Length
2500
Descriptions
extra long description
SWC 27037105 TFFN 16-26 Str Cu Yw 2
Product Type
Copper Fixture Wire
Additional Information
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant
Short Description
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 2500
Description
TFFN 16 STR YELLOW 2500'
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Additional Information
Standards Met
UL 66;RoHS Compliant
Made in USA
yes
Number of Strands
26
outside diameter
99 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27037105
GTIN
00032886227370
UPC
032886227370
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Package Type
Reel;Spool
Weight
0.01 lb/ft
Weight per foot
0.011
Carton
2500
Uses, Certifications, and Standards
Application
Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TFFN16STYL2500.
Jump To:

Similar Items

Similar items are close alternatives to TFFN16STYL2500, though they may not be 100% alike.

600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moistur...
  • Our Part #: TFFN16STYL500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 27037101
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($57.16) · 2,000 Feet ($228.62) ·
TFFN16STYL500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$57.16

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat