SER341000 - 3-3-3-5 Ser Cable

Copper

  • $7589.88 (Per 1,000 Feet)
  • $7.59 (Per Foot)

  • $7,589.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER341000
Manufacturer
Copper
Manufacturer's Part Number
27757402
Description
3-3-3-5 Ser Cable
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Ser Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886271168 / 00032886271168
Weight per unit
0.722 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$7.59 (Per Foot)
Reel
$7,589.88 (Per 1,000 Feet)
Resources
Images
 
 
SER341000 - Small Image
 
SER341000 - Large Image
 
SER341000 - Large Image
Attachments
 
 
SER341000 - Specification Sheet
Other Links
 
 
SER341000 - Other
 
SER341000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
85 A (60°C);100 A (75°C);110 A (90°C)
Number of Conductors
3
Conductor Size
#3-#3-#3-#5 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
PVC
Conductor Material
Copper
Color
Gray
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Service Entrance Cable
Description
3-3-3-5 SER CABLE
extra long description
SWC 27757402 SER 3-3-3-5 Cu 1000R
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 110 A, 600 V, 7 Strands, 917 mil
Additional Information
Sunlight Resistant
Long Description
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Additional Information
Number of Strands
7 (Phase Conductor & Neutral);7 (Equipment Ground Conductor)
outside diameter
917 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;ASTM;Federal Specification A-A-59544;NFPA 70. 2011;RoHS Compliant;REACH Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27757402
GTIN
00032886271168
UPC
032886271168
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
720 lb/mft
Weight per foot
0.722
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SER341000.
Jump To:

Similar Items

Similar items are close alternatives to SER341000, though they may not be 100% alike.

Service Entrance Cable, 3-3-3-5 Awg Conductor Size, Made In Usa, Carton Package ...
  • Our Part #: SER34PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SER34PCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($7.59) ·
SER34PCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.59

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat