MC102STWG - 10/2 WG MC STR WG Alu Armor 250'

Copper

  • $1.99 (Per Foot)
  • $1.99 (Per Foot)

  • $496.44 (Per 250 Feet)

  • $1,985.74 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC102STWG
Manufacturer
Copper
Manufacturer's Part Number
69117001
Description
10/2 WG MC STR WG Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347856 / 00032886347856
Weight per unit
40 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.99 (Per Foot)
Carton
$496.44 (Per 250 Feet)
Resources
Images
 
 
MC102STWG - Small Image
 
MC102STWG - Large Image
 
MC102STWG - Video
Attachments
 
 
MC102STWG - Specification Sheet
Other Links
 
 
MC102STWG - Other
 
MC102STWG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
Description
10/2 WG MC STR WG ALU ARMOR 250'
extra long description
SWC 69117001 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.56576
Manufacturer Information
Brand
Copper
Manufacturers Part Number
69117001
GTIN
00032886347856
UPC
032886347856
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
39.60625
Weight per foot
40
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC102STWG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC102STWG.

Aluminum Armored Conductor, Stranded, 19 Strands, #10 Awg Conductor Size, PVC Ja...
  • Our Part #: MC102STWG250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 69117001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($496.44) ·
MC102STWG250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat