56921324 - 3/0 Awg Simpull Head 24" Pulling Device

Copper

  • $31.21 (Per Foot)
  • $31.21 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
56921324
Manufacturer
Copper
Manufacturer's Part Number
SPH3/0-24
Description
3/0 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888700 / 00032886888700
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.21 (Per Foot)
Resources
Images
 
 
56921324 - Large Image
 
56921324 - Small Image
 
56921324 - Large Image
 
56921324 - Small Image
Attachments
 
 
56921324 - Specification Sheet
Other Links
 
 
56921324 - Other
Dimensions and Weight
Overall Length
24 in
Descriptions
Product Type
Pulling Device
Short Description
Pulling Device, 24 in L, 1 CT
Special Features
3 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Description
3/0 AWG SIMPULL HEAD 24" PULLING DEVICE
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
extra long description
SWC 56921324 3/0 AWG SIMPULL HEAD 2
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH3/0-24
Brand
Copper
GTIN
00032886888700
UPC
032886888700
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of 56921324.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 56921324.

Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need ...
  • Our Part #: SIMPH30X24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56921324
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($31.21)
SIMPH30X24 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.21

Per Foot

QTY:
Feet
Add

* All prices subject to change.