SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

Metalux

  • $163.99 (Each)
  • $163.99 (Each)

Availability: In Stock Locally
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
SSF296UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF296UNVEB81U
Description
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519569 / 00080083519569
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.99 (Each)
Resources
Images
 
 
SSF296UNVEB81U - Small Image
 
SSF296UNVEB81U - Large Image
Attachments
 
 
SSF296UNVEB81U - Specification Sheet
Brochures
 
 
SSF296UNVEB81U - Brochure
Other Links
 
 
SSF296UNVEB81U - Other
 
SSF296UNVEB81U - Other
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
120/277 V ac
Lamp Wattage
96 W
Ballast Type
Electronic
Number of Lamps
2
Wattage
75W
amperage rating
N/A
Material
Steel
Lamp Type
T12
Material, Color, and Finish
Housing Material
Die Cold Rolled Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
4-1/4 in;108 mm
Height
3-5/8 in;93 mm
Size
96.5 IN Length 5.0 IN Width 2.25 IN Height
Descriptions
Description
8' 2 LAMP STRIP LIGHT 96W 120-277V T8
Product Type
Strip Light
Long Description
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA
Short Description
Strip Light, T8, 120/277 VAC, 96W, 2 Lamp
Special Features
Flip-up socket feature for faster installation out of the box
extra long description
CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8
Additional Information
bulb shape
T8
start type
Instant Start
for use with
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SSF296UNVEB81U
sub brand
SSF Series
GTIN
00080083519569
UPC
080083519569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Retail And Residential
Mounting
Strip/Flushmount
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat