SMD6R6940WH - 6" 10W Led Round Surface Mount 40K

Halo

  • $30.58 (Each)
  • $30.58 (Each)
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
SMD6R6940WH
Manufacturer
Halo
Manufacturer's Part Number
SMD6R6940WH
Description
6" 10W Led Round Surface Mount 40K
Downlight, 120 V, 0.0811 A, 9.6 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 7-5/8 In Diameter, 1.79 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083767533 / 00080083767533
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Resources
Brochures
 
 
SMD6R6940WH - Brochure
Images
 
 
SMD6R6940WH - Video
 
SMD6R6940WH - Large Image
 
SMD6R6940WH - Small Image
 
SMD6R6940WH - Large Image
 
SMD6R6940WH - Large Image
 
SMD6R6940WH - Large Image
 
SMD6R6940WH - Large Image
 
SMD6R6940WH - Large Image
Attachments
 
 
SMD6R6940WH - Specification Sheet
 
SMD6R6940WH - Specification Sheet
 
SMD6R6940WH - Specification Sheet
 
SMD6R6940WH - Specification Sheet
Other Links
 
 
SMD6R6940WH - Other
 
SMD6R6940WH - Other
 
SMD6R6940WH - Other
 
SMD6R6940WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.0811 A
Material
Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame)
Voltage Rating
120
Wattage
9.8
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Finish
Mate White
Color
White
color temperature
4000 K
Color Rendering Index
94
Style
12.2
Dimensions and Weight
Diameter
7-5/8 in;193 mm
Descriptions
Product Type
Downlight
Description
6" 10W LED ROUND SURFACE MOUNT 40K
extra long description
ETNCL SMD6R6940WH 6"ROUNDSURFACEMOU
Long Description
Downlight, 120 V, 0.0811 A, 9.6 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 h Average Life, Dimmable, 792 lm Brightness (Lumens), 7-5/8 in Diameter, 1.79 lb
Features
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Short Description
6" Downlight, 10 W, 120 V, 9.6 W
Special Features
Ultra-low profile surface luminaire with wide distribution
Construction
0.176 A at 120 V and 0.082 A at 277 V
Additional Information
average life
50000 h
dimmable
Yes
Total Wattage
9.6 W
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
includes
Screwbase Adapter
package quantity
1 ct
Brightness (Lumens)
792 lm
media
Yes
Fixture Type
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
SMD6R6940WH
Brand
HALO
sub brand
Open Office, Retail
GTIN
00080083767533
UPC
080083767533
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.79 lb
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Surface or Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat