SMD6R6930WHDM - 6" 10W Led Round Surface Mount Direct Mount

Halo

  • $36.65 (Each)
  • $36.65 (Each)
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
SMD6R6930WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD6R6930WHDM
Description
6" 10W Led Round Surface Mount Direct Mount
Surface Mount Downlight, 120 V, 80 Ma, 9.6 to 10.5 W, Stainless Steel, White, 3000 K, 90, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 10.625 In Height, 7-5/8 In Diameter, 1.959 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083767090 / 00080083767090
Weight per unit
1.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.65 (Each)
Resources
Images
 
 
SMD6R6930WHDM - Large Image
 
SMD6R6930WHDM - Video
 
SMD6R6930WHDM - Large Image
 
SMD6R6930WHDM - Large Image
Specifications Sheets
 
 
SMD6R6930WHDM - Specification Sheet
Attachments
 
 
SMD6R6930WHDM - Specification Sheet
Other Links
 
 
SMD6R6930WHDM - Other
 
SMD6R6930WHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
80 mA
Material
Stainless Steel
Wattage
10 W
Voltage Rating
120V
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.08 (at 120V)
Number of Lamps
1
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 k
Color
White
Color Rendering Index
90
Base Type
Screw
Finish
Matte White
Style
(blank)
Dimensions and Weight
Diameter
7-5/8 in;193 mm
Descriptions
Product Type
Surface Mount Downlight
Long Description
Surface Mount Downlight, 120 V, 80 mA, 9.6 to 10.5 W, Stainless Steel, White, 3000 K, 90, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 10.625 in Height, 7-5/8 in Diameter, 1.959 lb
Features
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Short Description
Surface Mount Downlight, 80 mA, 9.6 to 10.5 W
Description
6" 10W LED ROUND SURFACE MOUNT DIRECT MOUNT
Special Features
Ultra-low profile surface luminaire with wide distribution
extra long description
CLS SMD6R6930WHDM 6"RNDSURFACEMNT60
Additional Information
Total Wattage
9.6 to 10.5 W
dimmable
Yes
Brightness (Lumens)
758 lm
includes
LED Quick Wiring Connector
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
1 ct
media
Yes
Socket Type
N/A
Manufacturer Information
Brand
HALO
sub brand
SMD6-DM Led
Manufacturers Part Number
SMD6R6930WHDM
GTIN
00080083767090
UPC
080083767090
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6-DM LED
Packaging
Weight
1.959 lb
Weight per each
1.9599
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Lighting;Closets;Storage Areas;Attics and Basements
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat