SMD4S6930WH - 4" 9W Led Square Surface Mount 30K

Halo

  • $31.27 (Each)
  • $31.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD4S6930WH
Manufacturer
Halo
Manufacturer's Part Number
SMD4S6930WH
Description
4" 9W Led Square Surface Mount 30K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766413 / 00080083766413
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Images
 
 
SMD4S6930WH - Video
 
SMD4S6930WH - Large Image
 
SMD4S6930WH - Small Image
 
SMD4S6930WH - Large Image
 
SMD4S6930WH - Large Image
 
SMD4S6930WH - Large Image
Attachments
 
 
SMD4S6930WH - Specification Sheet
 
SMD4S6930WH - Specification Sheet
 
SMD4S6930WH - Specification Sheet
Brochures
 
 
SMD4S6930WH - Brochure
Other Links
 
 
SMD4S6930WH - Other
 
SMD4S6930WH - Other
 
SMD4S6930WH - Other
 
SMD4S6930WH - Other
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
120
Number of Lamps
4927
amperage rating
cULus Listed
Wattage
9.9
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
Not Applicable
Style
UL/cUL Listed - Wet Location;3G Vibration Tested;IP66 Rated;NOM Compliant;DLC Qualified;LM79/LM80 Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;Dark Sky Compliant;RoHS Compliant
Descriptions
Description
4" 9W LED SQUARE SURFACE MOUNT 30K
extra long description
ETNCL SMD4S6930WH 4"SQUARESURFACEMO
Product Type
4"Squaresurfacemount, 600 LM, 90CRI, 3000
Construction
0.176 A at 120 V and 0.082 A at 277 V
Special Features
LZR302 Roundback with Baffle
Additional Information
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4S6930WH
sub brand
Prevail Series
GTIN
00080083766413
UPC
080083766413
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
standard
LZR302 Roundback with Baffle
Application
Open Office, Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat