RL560WH6840 - Halo 4000K Led Recessedtrim

Cooper Halo

  • $31.64 (Each)
  • $31.64 (Each)
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
RL560WH6840
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL560WH6840
Description
Halo 4000K Led Recessedtrim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083710805 / 00080083710805
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Resources
Images
 
 
RL560WH6840 - Video
 
RL560WH6840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
amperage rating
150m A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Ballast Type
N/A INCH
Wattage
Q202013PCIQRCCR
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Height
8.25 in
Length
8.63 in
Width
PACKAGING QUANTITY 25 PIECES PER CARTON
Descriptions
Product Type
Halo RL56 WH 600LM 80CRI 4000K, C&I, HV
Description
HALO 4000K LED RECESSEDTRIM
extra long description
ETNCL RL560WH6840 HALO RL56 WH 600L
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 4000 K, White
Special Features
ENERGY STAR® certified
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
RL560WH6840
Brand
Eaton Lighting
sub brand
RL56 Series
GTIN
00080083710805
UPC
080083710805
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL56 LED
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Energy Star Qualfied
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat