NFFLDSC70KNCUNV - KNKL 20W Led CRB BZ FLD 2700LM

Lumark

  • $365.20 (Each)
  • $365.20 (Each)
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
NFFLDSC70KNCUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDSC70KNCUNV
Description
KNKL 20W Led CRB BZ FLD 2700LM
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 20 W, 70, 2682 LM Brightness (Lumens), 0.15 A @ 120 V;0.09 A @ 208 V;0.08 A @ 240 V;0.07 A @ 277 V;0.06 A @ 347 V;0.05 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760282 / 00080083760282
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.20 (Each)
Resources
Images
 
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Small Image
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Large Image
 
NFFLDSC70KNCUNV - Large Image
Attachments
 
 
NFFLDSC70KNCUNV - Specification Sheet
 
NFFLDSC70KNCUNV - Specification Sheet
 
NFFLDSC70KNCUNV - Specification Sheet
 
NFFLDSC70KNCUNV - Specification Sheet
 
NFFLDSC70KNCUNV - Specification Sheet
 
NFFLDSC70KNCUNV - Specification Sheet
Brochures
 
 
NFFLDSC70KNCUNV - Brochure
 
NFFLDSC70KNCUNV - Brochure
 
NFFLDSC70KNCUNV - Brochure
 
NFFLDSC70KNCUNV - Brochure
Other Links
 
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
 
NFFLDSC70KNCUNV - Other
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
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
20 W
Current Rating
0.15 A @ 120 V;0.09 A @ 208 V;0.08 A @ 240 V;0.07 A @ 277 V;0.06 A @ 347 V;0.05 A @ 480 V
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
amperage rating
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Polyester Powder Coat
Lens Material
Tempered Glass
Style
1.444
Color
Copper
Dimensions and Weight
Length
8-7/32 in;209 mm
Width
7-1/2 in;190 cm
Height
10-15/16 in;279 mm
Size
12.784 IN Length 10.909 IN Width 11.068 IN Height
Descriptions
Product Type
Flood Light
Description
KNKL 20W LED CRB BZ FLD 2700LM
Short Description
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Long Description
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 20 W, 70, 2682 lm Brightness (Lumens), 0.15 A @ 120 V;0.09 A @ 208 V;0.08 A @ 240 V;0.07 A @ 277 V;0.06 A @ 347 V;0.05 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Features
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Special Features
Lighting
extra long description
ETNCL NFFLD-S-C70-KNC-UNV NF SMALL,
Additional Information
Brightness (Lumens)
2682 lm
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Knuckle Mount
average life
50000 h
Warranty
5 yr
Standards Met
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
package quantity
1 ct
ip rating
IP66
lumens
1.444
Fixture Type
FLOODLIGHT
battery
Lighting
Reflector Type
Lighting
Manufacturer Information
Brand
Cooper Lumark
Manufacturers Part Number
NFFLDSC70KNCUNV
sub brand
NFFLD-S Night Falcon Small
GTIN
00080083760282
UPC
080083760282
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
13 lb;6 kg
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
Application
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Mounting
KNUCKLE
environmental conditions
Lighting
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat