HBLEDLD524SEWUCD - Hbledld524sewunvl850cd2u

Metalux

  • $521.71 (Each)
  • $521.71 (Each)
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
HBLEDLD524SEWUCD
Manufacturer
Metalux
Manufacturer's Part Number
HBLED-LD5-24SE-W-UNV-L850-CD2-
Description
Hbledld524sewunvl850cd2u
Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083786374 / 00080083786374
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.71 (Each)
Resources
Images
 
 
HBLEDLD524SEWUCD - Large Image
 
HBLEDLD524SEWUCD - Large Image
 
HBLEDLD524SEWUCD - Large Image
Attachments
 
 
HBLEDLD524SEWUCD - Specification Sheet
Brochures
 
 
HBLEDLD524SEWUCD - Brochure
Other Links
 
 
HBLEDLD524SEWUCD - Other
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
120/277 V ac
Current Rating
0.542 A @ 277 V
Material
CRS;Aluminum
Wattage
149 W
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.542 at (277V)
Material, Color, and Finish
Color
White Enamel
Color Rendering Index
70;80
color temperature
5000 k
Style
(blank)
Dimensions and Weight
Length
48-1/2 in;1232 mm
Width
20-3/16 in;512 mm
Height
2-3/8 in;63 mm
Descriptions
Product Type
LED High Bay Light
Description
HBLEDLD524SEWUNVL850CD2U
Long Description
LED High Bay Light, White Enamel, CRS;Aluminum, 120/277 V ac, 0.542 A @ 277 V, 149 W, >60000 h Average Life, 22339 lm Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 in Length, 20-3/16 in Width, 2-3/8 in Height, 5 yr Warranty, 24 lb
Short Description
LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K
Features
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener
Special Features
Integrated Dual Occupancy and Daylight Dimming Sensor for Added Energy Savings
extra long description
CLS HBLED-LD5-24SE-W-UNV-L850-CD2-U
Additional Information
Fixture Type
LED High Bay Light
average life
>60000 h
Brightness (Lumens)
22339 lm
dimmable
Yes
beam spread
Wide
Mounting Type
Surface/Chain Mount
includes
V Hanger
Warranty
5 yr
Standards Met
DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBLED-LD5-24SE-W-UNV-L850-CD2-
GTIN
00080083786374
UPC
080083786374
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Lighting;High-Bay;Industrial;Commercial;Manufacturing;Gymnasium
standard
UL/cUL Listed - Damp Location;RoHS Compliant
Mounting
High Bay
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat