A12100242GU - 2'X4' #12 Lens For G, GR8, GC & GC8 Series

Metalux

  • $23.48 (Each)
  • $23.48 (Each)

  • $234.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A12100242GU
Manufacturer
Metalux
Manufacturer's Part Number
A12-100-242G-U
Description
2'X4' #12 Lens For G, GR8, GC & GC8 Series
Lens, 47.4 In Length, 24 In Width, 0.1 In Height, Troffer Mount, 1.2 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Lenses
Classification
Replacement Glass
UNSPSC
39111824 - Lighting lens diffuser
UPC/GTIN
662400106227 / 00662400106227
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Standard Packaging
$234.80 (Per 10)
Resources
Images
 
 
A12100242GU - Small Image
 
A12100242GU - Large Image
 
A12100242GU - Large Image
Specifications Sheets
 
 
A12100242GU - Specification Sheet
Attachments
 
 
A12100242GU - Specification Sheet
 
A12100242GU - Specification Sheet
Features
Material
Acrylic
Lamp Type
N/A
Dimensions and Weight
Length
47.4 in
Width
24 in
Height
0.1 in
Size
51.2 IN Length 27.0 IN Width 1.5 IN Height
Descriptions
Product Type
Lens
Description
2'X4' #12 LENS FOR G, GR8, GC & GC8 SERIES
Long Description
Lens, 47.4 in Length, 24 in Width, 0.1 in Height, Troffer Mount, 1.2 lb
Short Description
Lens, 47.4 in L, 24 in W
Special Features
Troffer Louver Option
extra long description
ETNCL A12-100-242G-U 2'X4' #12 LNS
Construction
N/A
Additional Information
for use with
G Series Troffer Louver;GR8 Series Troffer Louver;GC Series Troffer Louver;GC8 Series Troffer Louver
Mounting Type
Troffer Mount
package quantity
10 PK;1 CT
Made in USA
yes
Fixture Type
Lens Troffer
Manufacturer Information
Manufacturers Part Number
A12-100-242G-U
Brand
METALUX
sub brand
Generic
GTIN
00662400106227
UPC
662400106227
Taxonomies, Classifications, and Categories
Category Description
REPLACEMENT GLASS
Type
RECESSED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
lighting
Mounting
N/A
standard
N/A
You must have an account to view stock levels

* All prices subject to change.