70PS - 6" Trim Wet Location and Air-Tite Listed White Tri

Halo

  • $38.63 (Each)
  • $38.63 (Each)

  • $231.78 (Per 6)
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
70PS
Manufacturer
Halo
Manufacturer's Part Number
70PS
Description
6" Trim Wet Location and Air-Tite Listed White Tri
6" Trim Wet Location and Air-Tite Listed White Trim With Frosted Albalite Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628247 / 00080083628247
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Standard Packaging
$231.78 (Per 6)
Resources
Images
 
 
70PS - Large Image
 
70PS - Large Image
 
70PS - Large Image
Attachments
 
 
70PS - Specification Sheet
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
Albalite
Material, Color, and Finish
Style
(blank)
Color
White
Dimensions and Weight
Diameter
8 in;203 mm
Size
8.0 IN Length 8.25 IN Width 1.75 IN Height
Length
8 in
Width
8.25 in
Height
1.75 in
Descriptions
Long Description
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb
Construction
N/A
Special Features
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
Product Type
Glass Lens
Description
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI
Features
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
6" Glass Lens, Albalite, White, Wet Location, Air-Tite
extra long description
CLS 70PS GLASS ALBALITE LENS, SHOWE
Additional Information
Fixture Type
Trim
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Manufacturer Information
Brand
HALO
Manufacturers Part Number
70PS
sub brand
70 Albalite Lens
GTIN
00080083628247
UPC
080083628247
Taxonomies, Classifications, and Categories
Type
6" H7 Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight
0.916 lb
Weight per each
0.916
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat