4SNLEDLD432SLUNV - 4snledld432slunvl840ed1u

Metalux

  • $135.12 (Each)
  • $135.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4SNLEDLD432SLUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SNLED-LD4-32SL-UNV-L840-CD1-U
Description
4snledld432slunvl840ed1u
Slang Terms

Categories
Led Architectural & Specificat - Led Surface Architectural & SP
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083729982 / 00080083729982
Weight per unit
4.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.12 (Each)
Resources
Images
 
 
4SNLEDLD432SLUNV - Large Image
 
4SNLEDLD432SLUNV - Small Image
 
4SNLEDLD432SLUNV - Large Image
 
4SNLEDLD432SLUNV - Large Image
 
4SNLEDLD432SLUNV - Large Image
 
4SNLEDLD432SLUNV - Large Image
 
4SNLEDLD432SLUNV - Large Image
Attachments
 
 
4SNLEDLD432SLUNV - Specification Sheet
 
4SNLEDLD432SLUNV - Specification Sheet
 
4SNLEDLD432SLUNV - Specification Sheet
 
4SNLEDLD432SLUNV - Specification Sheet
 
4SNLEDLD432SLUNV - Specification Sheet
Brochures
 
 
4SNLEDLD432SLUNV - Brochure
 
4SNLEDLD432SLUNV - Brochure
 
4SNLEDLD432SLUNV - Brochure
 
4SNLEDLD432SLUNV - Brochure
Other Links
 
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
 
4SNLEDLD432SLUNV - Other
Features
Voltage Rating
120/277@50/60Hz
Wattage
25
amperage rating
Lighting
Number of Lamps
N/A
Lamp Type
Open Office, Retail
Material
Steel
Material, Color, and Finish
Style
Lighting
Color
Open Office, Retail
Dimensions and Weight
Size
Cooper Metalux
Length
Open Office, Retail
Descriptions
Product Type
Snled 48" Led STP 3200 LMS 40K 0 - 10V
Description
4SNLEDLD432SLUNVL840ED1U
extra long description
ETNCL 4SNLED-LD4-32SL-UNV-L840-CD1-
Special Features
Cooper Metalux
Additional Information
Reflector Type
2.5 at (120V)
lumens
Cooper Metalux
average life
Cooper Metalux
Manufacturer Information
Manufacturers Part Number
4SNLED-LD4-32SL-UNV-L840-CD1-U
Brand
METALUX
sub brand
Cooper Metalux
GTIN
00080083729982
UPC
080083729982
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Strip
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.98
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;40 Degree C Ambient Temperature Rating
environmental conditions
Cooper Metalux
Application
lighting
Mounting
Strip
You must have an account to view stock levels

* All prices subject to change.