2GR8332AUNVL8735 - 3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps

Metalux

  • $91.70 (Each)
  • $91.70 (Each)
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
2GR8332AUNVL8735
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-332A-UNV-L8735-EB81-U
Description
3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps
Recessed Ceiling Troffer, 3F32T8 Lamp; 3 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Not Included; (1) Electronic, Instant Start Ballast; #12 Pattern Acrylic Lens; Reinforced Flat White Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662401012213
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.70 (Each)
Resources
Installation Sheets
 
 
2GR8332AUNVL8735 - Installation Sheet
Attachments
 
 
2GR8332AUNVL8735 - Specification Sheet
Images
 
 
2GR8332AUNVL8735 - Small Image
 
2GR8332AUNVL8735 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Number of Lamps
3 in
Lamp Wattage
32 W
Lamp Type
3F32T8
Dimensions and Weight
Length
23 3/4 INCH
Descriptions
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER, W/LAMPS
Additional Information
APPROVAL UL, CUL
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Long Description
RECESSED CEILING TROFFER, 3F32T8 LAMP; 3 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP NOT INCLUDED; (1) ELECTRONIC, INSTANT START BALLAST; #12 PATTERN ACRYLIC LENS; REINFORCED FLAT WHITE STEEL
Additional Information
Lens Type
#12 PATTERN ACRYLIC
Lamp/Ballast Voltage
120 TO 277 V
Nominal Width
2 FT
Nominal Length
4 FT
Lamp Length
48 INCH
Trim Type
GRID
Door Type
REINFORCED FLAT WHITE STEEL
Air Function
STATIC
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-332A-UNV-L8735-EB81-U
Model
GR8
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
23