PRL2A3600X42C - PRL2A Interior For TFL 480Y/277V 3PH 4W 600A 42 CK

Eaton

  • $608.83 (Each)
  • $608.83 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2A3600X42C
Manufacturer
Eaton
Manufacturer's Part Number
PLR2A3600X42C
Description
PRL2A Interior For TFL 480Y/277V 3PH 4W 600A 42 CK
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 600A, Circuit, Copper Bus
Slang Terms
panel board, panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010715 / 00786687010715
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$608.83 (Each)
Resources
Images
 
 
PRL2A3600X42C - Video
Attachments
 
 
PRL2A3600X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600A
Phase
Three-phase
Descriptions
Description
PRL2A INTERIOR FOR TFL 480Y/277V 3PH 4W 600A 42 CK
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL2A3600X42C 480Y/277V, 3PH, 4
Product Type
480Y/277V, 3PH, 4W, 600A, Circuit
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 600A, circuit, Copper bus
Also Known As...
panel board
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
Additional Information
media
Yes
Short Circuit Rating
35000
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLR2A3600X42C
GTIN
00786687010715
UPC
786687010715
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
60
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40°C
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat