PRL1A3225X42A - PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ

Eaton

  • $325.27 (Each)
  • $325.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A3225X42A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3225X42A
Description
PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Aluminum Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009412 / 00786687009412
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.27 (Each)
Resources
Images
 
 
PRL1A3225X42A - Small Image
 
PRL1A3225X42A - Large Image
 
PRL1A3225X42A - Video
Specifications Sheets
 
 
PRL1A3225X42A - Specification Sheet
Attachments
 
 
PRL1A3225X42A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
208y/120 V
Number of Phases
3
amperage rating
225 A
Phase
Three-phase
Material, Color, and Finish
Bus Material
Aluminum
Descriptions
Product Type
Interior
Long Description
Interior, 225 A, 208y/120 V, 46.99 cm Overall Height, 13.8430 cm Overall Width, 15.24 cm Overall Depth, Aluminum Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 42CKT, 225 A, 3 PH, Aluminum Bus, 46.99 cm H
Description
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 42 CIRC
extra long description
ETN PRL1A3225X42A 208Y/120V, 3PH, 4
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
Overall Height
46.99 cm
Overall Width
13.8430 cm
Overall Depth
15.24 cm
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A3225X42A
GTIN
00786687009412
UPC
786687009412
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Availability
Status
Inactive
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat