BKED125B - Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Bott

Eaton

  • $611.25 (Each)
  • $611.25 (Each)
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
BKED125B
Manufacturer
Eaton
Manufacturer's Part Number
BKED125B
Description
Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Bott
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Bottom MTG
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009603 / 00786687009603
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$611.25 (Each)
Resources
Images
 
 
BKED125B - Large Image
 
BKED125B - Large Image
 
BKED125B - Small Image
 
BKED125B - Video
Attachments
 
 
BKED125B - Specification Sheet
Other Links
 
 
BKED125B - Other
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
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 125A ED BOTT
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
MCB/SFB Kit 240V 1_3PH 125A Ed BTM MTG
extra long description
ETN BKED125B MCB/SFB KIT 240V 1_3PH
Long Description
Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 125A ED BOTTOM MTG
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKED125B
GTIN
00786687009603
UPC
786687009603
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat