UNRRS213BEUSE - 200A Oh/Ug Ring Small Hub Opening

Eaton

  • $292.77 (Each)
  • $292.77 (Each)
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
UNRRS213BEUSE
Manufacturer
Eaton
Manufacturer's Part Number
UNRRS213BEUSE
Description
200A Oh/Ug Ring Small Hub Opening
Eaton Meter Socket, 3 5/16 In Hub Opening, 200A, Overhead, Hub Opening, #6-350 Kcmil, Four-Jaw, Single-Phase, #6-350 Kcmil, Sockets:1, Three-Wire, Ring, 600V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217888 / 00786685217888
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.77 (Each)
Resources
Images
 
 
UNRRS213BEUSE - Small Image
 
UNRRS213BEUSE - Large Image
 
UNRRS213BEUSE - Large Image
 
UNRRS213BEUSE - Large Image
 
UNRRS213BEUSE - Large Image
Attachments
 
 
UNRRS213BEUSE - Specification Sheet
Brochures
 
 
UNRRS213BEUSE - Brochure
Tech Bulletins
 
 
UNRRS213BEUSE - Tech Bulletin
Other Links
 
 
UNRRS213BEUSE - Other
 
UNRRS213BEUSE - Other
 
UNRRS213BEUSE - Other
 
UNRRS213BEUSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Long Description
Eaton meter socket, 3 5/16 in hub opening, 200A, Overhead, Hub opening, #6-350 kcmil, Four-jaw, Single-phase, #6-350 kcmil, Sockets:1, Three-wire, Ring, 600V
Description
200A OH/UG RING SMALL HUB OPENING
Product Type
200A, Oh, Ring, Small Hub Opening
extra long description
ETN UNRRS213BEUSE 200A, OH, RING,
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.4800 IN X 11.2200 IN X 15.1100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UNRRS213BEUSE
GTIN
00786685217888
UPC
786685217888
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat