PDLKBRKT - Eaton Metering/Small Load Slip-On Padlock Bracket

Eaton

  • $16.98 (Each)
  • $16.98 (Each)

  • $424.50 (Per 25)
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
PDLKBRKT
Manufacturer
Eaton
Manufacturer's Part Number
PDLKBRKT
Description
Eaton Metering/Small Load Slip-On Padlock Bracket
Eaton Metering/Small Load Slip-On Padlock Bracket Kit, Metering/Small Load Slip-On Padlock Bracket Kit
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685956299 / 00786685956299
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Standard Packaging
$424.50 (Per 25)
Resources
Images
 
 
PDLKBRKT - Large Image
 
PDLKBRKT - Large Image
 
PDLKBRKT - Large Image
Attachments
 
 
PDLKBRKT - Specification Sheet
Other Links
 
 
PDLKBRKT - Other
 
PDLKBRKT - Other
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
EATON METERING/SMALL LOAD SLIP-ON PADLOCK BRACKET
extra long description
ETN PDLKBRKT SLIP-ON PADLOCK BRKT K
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Slip-On Padlock BRKT Kit
Long Description
Eaton Metering/Small Load Slip-on Padlock Bracket Kit,Metering/small load slip-on padlock bracket kit
Additional Information
dimensions
0.7500 IN X 0.7500 IN X 1.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDLKBRKT
GTIN
00786685956299
UPC
786685956299
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat