PDG22G0020TFFL - 20A 2P 35KA 480V Molded Case CB

Eaton

  • $468.99 (Each)
  • $468.99 (Each)
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
PDG22G0020TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG22G0020TFFL
Description
20A 2P 35KA 480V Molded Case CB
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Two Pole, 20A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X2T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679945636 / 00786679945636
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.99 (Each)
Resources
Other Links
 
 
PDG22G0020TFFL - Other
 
PDG22G0020TFFL - Other
 
PDG22G0020TFFL - Other
 
PDG22G0020TFFL - Other
 
PDG22G0020TFFL - Other
 
PDG22G0020TFFL - Other
Images
 
 
PDG22G0020TFFL - Video
 
PDG22G0020TFFL - Large Image
 
PDG22G0020TFFL - Large Image
 
PDG22G0020TFFL - Large Image
 
PDG22G0020TFFL - Large Image
Attachments
 
 
PDG22G0020TFFL - Specification Sheet
Brochures
 
 
PDG22G0020TFFL - Brochure
360 Images
 
 
PDG22G0020TFFL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
20 A
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 20A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X2T100)
Product Type
Power Defense Globally Rated, Frame 2
extra long description
ETN PDG22G0020TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
20A 2P 35KA 480V MOLDED CASE CB
Additional Information
frame
2
dimensions
3.5000 IN X 2.7500 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG22G0020TFFL
GTIN
00786679945636
UPC
786679945636
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,CSA,CCC Marked,UL 489,RoHS Compliant
Application
Vehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat