HP816P400BSL - 400A House Panel 1 200A Main Included and 1 Provis

Eaton

  • $1920.45 (Each)
  • $1,920.45 (Each)
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
HP816P400BSL
Manufacturer
Eaton
Manufacturer's Part Number
HP816P400BSL
Description
400A House Panel 1 200A Main Included and 1 Provis
Eaton House Panel, House Panel, 300 A, 44 In Overall Height, Surface Mount, 1 Phase, 29.75 In Overall Width, 6 In Overall Length, 16 Circuits, 120/240 V Ac, Aluminum Bus Material, Top/Bottom Feed, 160 LB
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782116080250 / 00782116080250
Weight per unit
116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,920.45 (Each)
Resources
Brochures
 
 
HP816P400BSL - Brochure
Other Links
 
 
HP816P400BSL - Other
 
HP816P400BSL - Other
 
HP816P400BSL - Other
 
HP816P400BSL - Other
 
HP816P400BSL - Other
Images
 
 
HP816P400BSL - Small Image
 
HP816P400BSL - Large Image
 
HP816P400BSL - Large Image
 
HP816P400BSL - Large Image
 
HP816P400BSL - Large Image
 
HP816P400BSL - Large Image
 
HP816P400BSL - Large Image
Specifications Sheets
 
 
HP816P400BSL - Specification Sheet
Attachments
 
 
HP816P400BSL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
300 A
Number of Phases
1
Voltage Rating
120/240 V ac
interrupt rating
10
amperage rating
400
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
6 in
Width
29.75
Height
44
Depth
6
Descriptions
Product Type
Eaton House Panel
Long Description
Eaton House Panel, House Panel, 300 A, 44 in Overall Height, Surface Mount, 1 Phase, 29.75 in Overall Width, 6 in Overall Length, 16 Circuits, 120/240 V ac, Aluminum Bus Material, Top/Bottom Feed, 160 lb
Features
Eaton house panel, 300A, Aluminum, Lever bypass, NEMA 3R, Overhead/Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2150, Surface mount, C:16, S:1, SP:8, BW/BWH, Ring, Type BR breakers, 120/240V, 4306, Single-phase
Short Description
House Panel, 300 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V
Description
400A HOUSE PANEL 1 200A MAIN INCLUDED AND 1 PROVIS
extra long description
ETN HP816P400BSL 400A PNL, 1 200A m
Additional Information
Overall Height
44 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
29.75 in
Number of Circuits
16
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
Ul Listed
package quantity
1 CA
accessory type
House Panel
Made in USA
yes
number of spaces
8
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
HP816P400BSL
GTIN
00782116080250
UPC
782116080250
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight
160 lb
Weight per each
116
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat