HMCP070M2C - HMCP Standard Mag Style W/Steel Collars

Eaton

  • $1152.07 (Each)
  • $1,152.07 (Each)
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
HMCP070M2C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP070M2C
Description
HMCP Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 70 A, Three-Pole, Frame J-K, 210-700 A, Series C, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150849 / 00786679150849
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,152.07 (Each)
Resources
Images
 
 
HMCP070M2C - Small Image
 
HMCP070M2C - Large Image
 
HMCP070M2C - Video
Attachments
 
 
HMCP070M2C - Specification Sheet
Other Links
 
 
HMCP070M2C - Other
 
HMCP070M2C - Other
 
HMCP070M2C - Other
Brochures
 
 
HMCP070M2C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
70A
Descriptions
Description
HMCP STANDARD MAG STYLE W/STEEL COLLARS
Product Type
70A, 600VAC, 3 Pole Motor Protection
extra long description
ETN HMCP070M2C 70A, 600VAC, 3 pole
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 70 A, Three-pole, Frame J-K, 210-700 A, Series C, Non-aluminum
Additional Information
dimensions
7.7000 IN X 4.9000 IN X 4.9000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP070M2C
GTIN
00786679150849
UPC
786679150849
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat