GHB2100 - Type GHB Breakr 2P 100A 277/480VAC Max 125/250VDC

Eaton

  • $465.02 (Each)
  • $465.02 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GHB2100
Manufacturer
Eaton
Manufacturer's Part Number
GHB2100
Description
Type GHB Breakr 2P 100A 277/480VAC Max 125/250VDC
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911242 / 00786679911242
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$465.02 (Each)
Resources
Images
 
 
GHB2100 - Small Image
 
GHB2100 - Large Image
 
GHB2100 - Large Image
 
GHB2100 - Large Image
 
GHB2100 - Video
Attachments
 
 
GHB2100 - Specification Sheet
Brochures
 
 
GHB2100 - Brochure
Other Links
 
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
Features
Current Rating
100 A
Poles
2
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
TYPE GHB BREAKR 2P 100A 277/480VAC MAX 125/250VDC
Product Type
GHB CCB 2P100A 277/480VAC Max 125/250VDC
extra long description
ETN GHB2100 GHB CCB 2P100A 277/480V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 100 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB2100
GTIN
00786679911242
UPC
786679911242
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
You must have an account to view stock levels
There were no add-on items found for GHB2100.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?