GCHMVD12B - GC Vari Depth Kit High Perf BLK Hndle 1/3R/12 12"

Eaton

  • $287.56 (Each)
  • $287.56 (Each)
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
GCHMVD12B
Manufacturer
Eaton
Manufacturer's Part Number
GCHMVD12B
Description
GC Vari Depth Kit High Perf BLK Hndle 1/3R/12 12"
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Rotary Handle Kit, Frame J-K, Blue, Series C, 12 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685763842 / 00786685763842
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.56 (Each)
Resources
Images
 
 
GCHMVD12B - Large Image
 
GCHMVD12B - Video
Attachments
 
 
GCHMVD12B - Specification Sheet
Other Links
 
 
GCHMVD12B - Other
Brochures
 
 
GCHMVD12B - Brochure
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
GC VARI DEPTH KIT HIGH PERF BLK HNDLE 1/3R/12 12"
Product Type
Gcvari Depth Kit Hi Perf BLK Hndle
extra long description
ETN GCHMVD12B GCVARI DEPTH KIT HI P
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, High performance rotary handle kit, Frame J-K, Blue, Series C, 12 in
Additional Information
media
Yes
dimensions
12.0000 IN X 9.0000 IN X 6.5000 IN
Manufacturer Information
Manufacturers Part Number
GCHMVD12B
Brand
Eaton
GTIN
00786685763842
UPC
786685763842
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.98
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat