FD3125 - Type FD BRKR 3P 125A 600VAC Max 18K Aic

Eaton

  • $2367.13 (Each)
  • $2,367.13 (Each)
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
FD3125
Manufacturer
Eaton
Manufacturer's Part Number
FD3125
Description
Type FD BRKR 3P 125A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305782 / 00786679305782
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,367.13 (Each)
Resources
Attachments
 
 
FD3125 - Specification Sheet
Images
 
 
FD3125 - Large Image
 
FD3125 - Large Image
 
FD3125 - Large Image
 
FD3125 - Small Image
 
FD3125 - Video
Other Links
 
 
FD3125 - Other
 
FD3125 - Other
 
FD3125 - Other
 
FD3125 - Other
 
FD3125 - Other
Brochures
 
 
FD3125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 125 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac
Description
TYPE FD BRKR 3P 125A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 125A 600VAC Max 18K Aic
extra long description
ETN FD3125 TYPE FD BRK 3P 125A 600V
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
FD3125
Brand
Eaton Corp
GTIN
00786679305782
UPC
786679305782
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat