FAZC51SP - Faz Ul 1077 Supplementary 1P 5A C Curve Single PKG

Eaton

  • $134.72 (Each)
  • $134.72 (Each)
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
FAZC51SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C5/1-SP
Description
Faz Ul 1077 Supplementary 1P 5A C Curve Single PKG
Supplementary Protector, C Curve, 5 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081637588 / 4015081637584 / 04015081637584
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.72 (Each)
Resources
Images
 
 
FAZC51SP - Small Image
 
FAZC51SP - Large Image
 
FAZC51SP - Large Image
Installation Sheets
 
 
FAZC51SP - Installation Sheet
Attachments
 
 
FAZC51SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
interrupt rating
10 kAIC
Voltage Rating
277 V ac;48 V dc
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC, 10 Kiloamp at 48 Volt DC (UL, CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector
Long Description
Supplementary Protector, C Curve, 5 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277 V ac;48 V dc, 50/60 Hz, 3.15 in Overall Height, 0.7 in Overall Width, 0.2 lb
Short Description
1P Supplementary Protector, 5 A, 277 VAC;48 V dc
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC, 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 5 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Description
FAZ UL 1077 SUPPLEMENTARY 1P 5A C CURVE SINGLE PKG
Additional Information
Curve Type
C
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Overall Height
3.15 in
Overall Width
0.7 in
Standards Met
UL 1077 Listed, CSA C22.2, CCC Certified;RoHS/vde/abs compliant;applicable standard iec 60947-2
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FAZ-C5/1-SP
Model
FAZ
GTIN
04015081637584
UPC
015081637588
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
Powerdefense Breakers
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Mounting
DIN RAIL
Approval
UL 1077, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat