EGE3030FFG - E 3P 30A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $615.34 (Each)
  • $615.34 (Each)
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
EGE3030FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3030FFG
Description
E 3P 30A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876718 / 00782114876718
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.34 (Each)
Resources
Images
 
 
EGE3030FFG - Small Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Video
Attachments
 
 
EGE3030FFG - Specification Sheet
Brochures
 
 
EGE3030FFG - Brochure
Other Links
 
 
EGE3030FFG - Other
 
EGE3030FFG - Other
 
EGE3030FFG - Other
 
EGE3030FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 30A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 30A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3030FFG E 3P 30A 25kA 415&48
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3030FFG
GTIN
00782114876718
UPC
782114876718
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
2.89
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3030FFG.
Jump To:

Similar Items

Similar items are close alternatives to EGE3030FFG, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three ...
  • Our Part #: PDG13F0030TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG13F0030TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PDG13F0030TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to EGE3030FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED3030 Eaton 00782116349067
EGE3030FFG Eaton 00782114876718
EGS3030FFG Eaton 00782114877111
FD3030L Eaton 00786679305669
GD3030 Eaton 00786679231067
GD3030D Eaton 00782114345740
GHC3030 Eaton 00786679174227
THED136030WL GENERAL ELECTRIC 00783164062786
FD63F250 Rockwell Automation n/a
HGF36030 Schneider Electric n/a
NGG3B030L Siemens 00783643413818
CHFD3030L Eaton n/a
EGE303OFFG Eaton n/a
GHC3030D Eaton n/a
140GG3C3C30 Rockwell Automation n/a
ABT1N030TL Rockwell Automation n/a
S3N030TL Rockwell Automation n/a
T1N030TL Rockwell Automation n/a
HGL36030 Schneider Electric 00785901598725

* All prices subject to change.

Begin Live Chat