EGE3015FFG - E 3P 15A 25KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $615.34 (Each)
  • $615.34 (Each)
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
EGE3015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3015FFG
Description
E 3P 15A 25KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
CB Frames Only - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131365 / 00782116131365
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.34 (Each)
Resources
Images
 
 
EGE3015FFG - Small Image
 
EGE3015FFG - Large Image
 
EGE3015FFG - Large Image
 
EGE3015FFG - Large Image
 
EGE3015FFG - Video
Attachments
 
 
EGE3015FFG - Specification Sheet
Brochures
 
 
EGE3015FFG - Brochure
Other Links
 
 
EGE3015FFG - Other
 
EGE3015FFG - Other
 
EGE3015FFG - Other
 
EGE3015FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 15A 25KA FIXED THERMAL FIXED MAG SINGLE PACK
extra long description
ETN EGE3015FFG E 3P 15A 25kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 15 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Product Type
E 3P 15A 25KA Fixed TM Single PK CB
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3015FFG
GTIN
00782116131365
UPC
782116131365
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3015FFG.
Jump To:

Cross Referenced

These items are similar to EGE3015FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGE3015FFG Eaton 00782116131365
EGS3015FFG Eaton 00782116131129
EGS3016FFG Eaton 00782116131136
FD3015L Eaton 00786679305614
GD3015 Eaton 00786679231005
GD3015D Eaton 00782113467283
GHC3015 Eaton 00786679174197
GHC3015V Eaton n/a
SEHA36AT0030SRPE30A15TCAL18 GENERAL ELECTRIC n/a
ABT1N015TL Rockwell Automation n/a
SIN015TL Rockwell Automation n/a
T1N015TL Rockwell Automation n/a
HGL36015 Schneider Electric 00785901433989
ED43B015 Siemens 00783643209367
ED63B015L Siemens 00783643236264
NGG3B015L Siemens 00783643413788

* All prices subject to change.

Begin Live Chat