DH367FRK - 800A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $10060.86 (Each)
  • $10,060.86 (Each)
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
DH367FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH367FRK
Description
800A/3P HD Fusible Safety Switch 600V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 800 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 500, 500 HP (3PH @480/600 V), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589732 / 00782113589732
Weight per unit
163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,060.86 (Each)
Resources
Other Links
 
 
DH367FRK - Other
 
DH367FRK - Other
 
DH367FRK - Other
 
DH367FRK - Other
Brochures
 
 
DH367FRK - Brochure
Attachments
 
 
DH367FRK - Specification Sheet
Images
 
 
DH367FRK - Large Image
 
DH367FRK - Large Image
 
DH367FRK - Small Image
 
DH367FRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 V
amperage rating
800
Material
Galvanized Steel
Dimensions and Weight
Height
12.38
Width
27.5
Depth
57.5
Descriptions
Description
800A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Product Type
800A/3P HD Fusible Sfty SW 600V N3R
extra long description
ETN DH367FRK 800A/3P HD Fusible Sft
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Enhanced visible blade single-throw safety switch, 800 A, NEMA 3R, Painted galvanized steel, Class L, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 500, 500 hp (3PH @480/600 V), (4)#1/0-(4)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH367FRK
GTIN
00782113589732
UPC
782113589732
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
163
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH367FRK.
Jump To:

Cross Referenced

These items are similar to DH367FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH367FRK Eaton 00782113589732
H267R Schneider Electric 00785901259305
RHFN267 Westinghouse n/a

* All prices subject to change.

Begin Live Chat