DH364NRK - 200A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $1507.13 (Each)
  • $1,507.13 (Each)
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
DH364NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH364NRK
Description
200A/3P HD Fusible Safety Switch 600V W/Neut Nema
Safety Switch, 200 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 27.66 In Overall Height, Fusible, 46 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206837 / 00782113206837
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,507.13 (Each)
Resources
Other Links
 
 
DH364NRK - Other
 
DH364NRK - Other
 
DH364NRK - Other
 
DH364NRK - Other
 
DH364NRK - Other
 
DH364NRK - Other
Brochures
 
 
DH364NRK - Brochure
Attachments
 
 
DH364NRK - Specification Sheet
Images
 
 
DH364NRK - Large Image
 
DH364NRK - Large Image
 
DH364NRK - Large Image
 
DH364NRK - Large Image
 
DH364NRK - Large Image
 
DH364NRK - Video
Specifications Sheets
 
 
DH364NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
amperage rating
200
Poles
3
Dimensions and Weight
Overall Length
16 in;406.4 mm
Height
9.5
Width
18
Depth
30
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 480 to 600 V ac;250 V dc, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 27.66 in Overall Height, Fusible, 46 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 200 A, 4 Wires, 600V
Special Features
Fusible with Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
extra long description
ETN DH364NRK 200A/3P HD FSBL Sfty S
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
11.25 in;285.8 mm
Overall Height
27.66 in;702.5 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364NRK
GTIN
00782113206837
UPC
782113206837
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
46 lb;20.884 kg
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH364NRK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH364NRK.

Busway Fusible Plug-In Unit, 48.85 Inch L X 21.22 Inch W X 10.07 Inch D Size; Lo...
  • Our Part #: DH364NRK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P3F365RN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,507.13) ·
DH364NRK - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,507.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH364NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH364ND Eaton n/a
DH364NR Eaton n/a
DH364NRK Eaton 00782113206837
TH3364J GENERAL ELECTRIC 00783164087109
1H366 WW GRAINGER n/a
HF364NR ITE n/a
H364NRB Schneider Electric 00785901616313
JHF464N Westinghouse n/a
RHF464N Westinghouse n/a

* All prices subject to change.

Begin Live Chat