DH364FGK - 200A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $1090.36 (Each)
  • $1,090.36 (Each)

Availability: In Stock Locally
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
DH364FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364FGK
Description
200A/3P HD Fusible Safety Switch 600V Nema 1
Safety Switch, 200 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 27.66 In Overall Height, Fusible, 46 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206783 / 00782113206783
Weight per unit
36.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,090.36 (Each)
Resources
Images
 
 
DH364FGK - Small Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
Specifications Sheets
 
 
DH364FGK - Specification Sheet
Attachments
 
 
DH364FGK - Specification Sheet
Brochures
 
 
DH364FGK - Brochure
Other Links
 
 
DH364FGK - Other
 
DH364FGK - Other
 
DH364FGK - Other
 
DH364FGK - Other
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
Painted Steel (Enclosure)
Current Rating
200 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
Dimensions and Weight
Overall Length
16 in;406.4 mm
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 480 to 600 V ac;250 V dc, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 27.66 in Overall Height, Fusible, 46 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 200 A, 3 Wires, 600V, 3 Poles, NEMA 1
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH364FGK 200A/3P HD Fusible Sft
Additional Information
Enclosure Type
Nema 1
Overall Width
11.25 in;285.8 mm
Overall Height
27.66 in;702.5 mm
Fuse Type
Class H Fuse
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364FGK
GTIN
00782113206783
UPC
782113206783
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
46 lb;20.884 kg
Weight per each
36.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH364FGK.
Jump To:

Cross Referenced

These items are similar to DH364FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASN364 Eaton Crouse-Hinds n/a
DH264FGK Eaton 00782113206776
DH364FG Eaton n/a
DH364FGK Eaton 00782113206783
GTH3364 GENERAL ELECTRIC n/a
TH3364 GENERAL ELECTRIC 00783164009156
1H362 WW GRAINGER n/a
F354 ITE n/a
HF364 ITE n/a
H364 Schneider Electric 00785901482314
H364D2SERIES Schneider Electric n/a
F354 Siemens n/a
HF364 Siemens 00783643151031
HFN364 Westinghouse n/a

* All prices subject to change.

Begin Live Chat