DH364FDK - 200A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $1608.55 (Each)
  • $1,608.55 (Each)

Availability: In Stock Locally
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
DH364FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH364FDK
Description
200A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Single-Throw Fused Safety Switch, 200 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 50, 50/ 125, 150 HP (1/3PH @480, 600 V), #6-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206875 / 00782113206875
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,608.55 (Each)
Resources
Images
 
 
DH364FDK - Small Image
 
DH364FDK - Large Image
 
DH364FDK - Large Image
 
DH364FDK - Large Image
 
DH364FDK - Large Image
 
DH364FDK - Video
Attachments
 
 
DH364FDK - Specification Sheet
Brochures
 
 
DH364FDK - Brochure
Other Links
 
 
DH364FDK - Other
 
DH364FDK - Other
 
DH364FDK - Other
 
DH364FDK - Other
 
DH364FDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Poles
3
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Height
11.5
Width
19
Depth
37.5
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Product Type
200A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH364FDK 200A/3P HD Fusible Sft
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, 200 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 50, 50/ 125, 150 hp (1/3PH @480, 600 V), #6-300 kcmil Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364FDK
GTIN
00782113206875
UPC
782113206875
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH364FDK.
Jump To:

Cross Referenced

These items are similar to DH364FDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASN364J Eaton Crouse-Hinds n/a
DH364FD Eaton n/a
DH364FDK Eaton 00782113206875
TH3354J GENERAL ELECTRIC n/a
TH3364M GENERAL ELECTRIC 00783164092721
1H363 WW GRAINGER n/a
H364AWK Schneider Electric 00785901482369
F354H Siemens n/a
F354M Siemens n/a
FR354H Siemens n/a
HF364J Siemens 00783643151840
JHFN364 Westinghouse n/a

* All prices subject to change.

Begin Live Chat