DH363NRK - 100A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $1073.37 (Each)
  • $1,073.37 (Each)
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
DH363NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH363NRK
Description
100A/3P HD Fusible Safety Switch 600V W/Neut Nema
Safety Switch, 100 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, Fusible, 27 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206493 / 00782113206493
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,073.37 (Each)
Resources
Other Links
 
 
DH363NRK - Other
 
DH363NRK - Other
 
DH363NRK - Other
 
DH363NRK - Other
 
DH363NRK - Other
 
DH363NRK - Other
Brochures
 
 
DH363NRK - Brochure
Images
 
 
DH363NRK - Small Image
 
DH363NRK - Large Image
 
DH363NRK - Large Image
 
DH363NRK - Large Image
 
DH363NRK - Large Image
 
DH363NRK - Large Image
 
DH363NRK - Video
Attachments
 
 
DH363NRK - Specification Sheet
Specifications Sheets
 
 
DH363NRK - Specification Sheet
Tech Bulletins
 
 
DH363NRK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
4
Current Rating
100 A
Voltage Rating
480 to 600 V ac;250 V dc
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
12.75
Depth
22.5
Height
8.5
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 480 to 600 V ac;250 V dc, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, Fusible, 27 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 100 A, 4 Wires, 600V
Special Features
Fusible with Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
extra long description
ETN DH363NRK 100A/3P HD FSBL Sfty S
Additional Information
media
Yes
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363NRK
GTIN
00782113206493
UPC
782113206493
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
27 lb;12.258 kg
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH363NRK.
Jump To:

Cross Referenced

These items are similar to DH363NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH463NW Eaton Crouse-Hinds n/a
DH363NRK Eaton 00782113206493
1H360 WW GRAINGER n/a
H363NRB Schneider Electric 00785901011576
HF363NR Siemens 00783643151680
RHF463N Westinghouse n/a

* All prices subject to change.

Begin Live Chat