DH362FGK - 60A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $395.02 (Each)
  • $395.02 (Each)

Availability: In Stock Locally
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
DH362FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH362FGK
Description
60A/3P HD Fusible Safety Switch 600V Nema 1
Safety Switch, 60 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205977 / 00782113205977
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.02 (Each)
Resources
Other Links
 
 
DH362FGK - Other
Brochures
 
 
DH362FGK - Brochure
Attachments
 
 
DH362FGK - Specification Sheet
Images
 
 
DH362FGK - Large Image
 
DH362FGK - Large Image
Specifications Sheets
 
 
DH362FGK - Specification Sheet
Tech Bulletins
 
 
DH362FGK - Tech Bulletin
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
Painted Steel (Enclosure)
Current Rating
60 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
amperage rating
60A
Poles
Three-pole
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
16.5000
Height
8.5000
Width
9.5000
Descriptions
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 480 to 600 V ac;250 V dc, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, Fusible, 20 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 60 A, 3 Wires, 600V, 3P
Description
60A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH362FGK 60A/3P HD FUSIBLE Sfty
Additional Information
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
dimensions
16.5000 IN X 9.5000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362FGK
GTIN
00782113205977
UPC
782113205977
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Single-throw fused safety switch
Packaging
Weight
20 lb;9.08 kg
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH362FGK.
Jump To:

Cross Referenced

These items are similar to DH362FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH362 Eaton Crouse-Hinds n/a
HH4621 Eaton Crouse-Hinds n/a
DH362FGK Eaton 00782113205977
DH362NRK Eaton 00782113206059
GTH3362 GENERAL ELECTRIC n/a
TH3362 GENERAL ELECTRIC 00783164009118
TH3362RH GENERAL ELECTRIC n/a
1H350 WW GRAINGER n/a
H362 Schneider Electric 00785901482147
78364315101 Siemens n/a
F352 Siemens n/a
HF262 Siemens 00783643173897
HF362 Siemens 00783643151017
HNF362S Siemens 00783643152076
HFN362 Westinghouse n/a
RHF462N Westinghouse n/a

* All prices subject to change.

Begin Live Chat