DH327NRK - 800A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $9599.88 (Each)
  • $9,599.88 (Each)
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
DH327NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH327NRK
Description
800A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 800 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 100 HP (3PH @STD), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639253 / 00782113639253
Weight per unit
168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,599.88 (Each)
Resources
Other Links
 
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
Brochures
 
 
DH327NRK - Brochure
Attachments
 
 
DH327NRK - Specification Sheet
Images
 
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
800
Material
Galvanized Steel
Dimensions and Weight
Height
12.38
Width
27.5
Depth
57.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
800A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Heavy duty single-throw fused safety switch, 800 A, NEMA 3R, Painted galvanized steel, Class L, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 100 hp (3PH @Std), (4)#1/0-(4)750 kcmil Al
Product Type
800A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH327NRK 800A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH327NRK
GTIN
00782113639253
UPC
782113639253
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
168
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH327NRK.
Jump To:

Cross Referenced

These items are similar to DH327NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH327NR Eaton n/a
DH327NRK Eaton 00782113639253
HF327NR ITE n/a
H327NR Schneider Electric 00785901442400
NRH427L Siemens n/a
RHF427N Westinghouse n/a

* All prices subject to change.

Begin Live Chat