DH325NRK - 400A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $2916.77 (Each)
  • $2,916.77 (Each)
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
DH325NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH325NRK
Description
400A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 50, 125/ 50 HP (3PH @STD, TD/250 VDC), (2)#1/0-(2)300 Kcmil or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207070 / 00782113207070
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,916.77 (Each)
Resources
Images
 
 
DH325NRK - Small Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Video
Attachments
 
 
DH325NRK - Specification Sheet
Brochures
 
 
DH325NRK - Brochure
Other Links
 
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
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
240V
Poles
3
amperage rating
400
Material
Galvanized Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
400A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH325NRK 400A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 50, 125/ 50 hp (3PH @Std, TD/250 Vdc), (2)#1/0-(2)300 kcmil or (1)#1/0-(1)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH325NRK
Brand
Eaton
GTIN
00782113207070
UPC
782113207070
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH325NRK.
Jump To:

Cross Referenced

These items are similar to DH325NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH425NW Eaton Crouse-Hinds n/a
DH325NR Eaton n/a
DH325NRK Eaton 00782113207070
2CP95 WW GRAINGER n/a
H325NR Schneider Electric 00785901451440
HF325NR Siemens 00783643150720
HF325NRH Siemens 00783643349469
NRH425 Siemens n/a
RHF425N Westinghouse n/a

* All prices subject to change.

Begin Live Chat