DH162URKN - 60A/1P HD 600VDC NF Sfty SW N3R

Eaton

  • $567.30 (Each)
  • $567.30 (Each)
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
DH162URKN
Manufacturer
Eaton
Manufacturer's Part Number
DH162URKN
Description
60A/1P HD 600VDC NF Sfty SW N3R
Eaton DC Disconnect, Single-Throw, 60 A, Nema 3R, Painted Galvanized Steel, Class R Fuses, Non-Fusible, Single-Pole, One-Wire
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
786685375700 / 00786685375700
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.30 (Each)
Resources
Attachments
 
 
DH162URKN - Specification Sheet
Brochures
 
 
DH162URKN - Brochure
Other Links
 
 
DH162URKN - Other
 
DH162URKN - Other
 
DH162URKN - Other
 
DH162URKN - Other
Images
 
 
DH162URKN - Large Image
 
DH162URKN - Large Image
 
DH162URKN - Large Image
 
DH162URKN - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
60
Voltage Rating
600 Vdc
Material
Painted galvanized steel
Dimensions and Weight
Depth
10
Height
15.81
Width
8.87
Descriptions
Product Type
60A/1P HD 600VDC NF Sfty SW N3R
extra long description
ETN DH162URKN 60A/1P HD 600VDC NF S
Features
ES-CDPA-Eaton DC Disconnects (PV Applications)
Description
60A/1P HD 600VDC NF SFTY SW N3R
Long Description
Eaton DC disconnect, Single-throw, 60 A, NEMA 3R, Painted galvanized steel, Class R fuses, Non-Fusible, Single-pole, One-wire
Special Features
Neutral assemblies factory installed
Additional Information
media
Yes
dimensions
10.0000 IN X 8.8700 IN X 15.8100 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
DH162URKN
GTIN
00786685375700
UPC
786685375700
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
DC disconnect
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat