DG323NRB - 100A/3P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $610.65 (Each)
  • $610.65 (Each)

Availability: In Stock Locally
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
DG323NRB
Manufacturer
Eaton
Manufacturer's Part Number
DG323NRB
Description
100A/3P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 100 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 9.13 In Overall Length, 7.38 In Overall Width, 19.25 In Overall Height, Fusible, 14 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144351 / 00782113144351
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$610.65 (Each)
Resources
Other Links
 
 
DG323NRB - Other
 
DG323NRB - Other
Brochures
 
 
DG323NRB - Brochure
Attachments
 
 
DG323NRB - Specification Sheet
Images
 
 
DG323NRB - Large Image
 
DG323NRB - Large Image
 
DG323NRB - Video
Specifications Sheets
 
 
DG323NRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
9.13 in;231.9 mm
Height
19.25
Depth
7.38
Width
9.13
Descriptions
Description
100A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 9.13 in Overall Length, 7.38 in Overall Width, 19.25 in Overall Height, Fusible, 14 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 100 A, 4 Wires, 600V
extra long description
ETN DG323NRB 100A/3P GD FSBL Sfty S
Additional Information
Standards Met
Ul Listed
Made in USA
yes
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
7.38 in;187.5 mm
Overall Height
19.25 in;489 mm
Fusible/Non Fusible
Fusible
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG323NRB
GTIN
00782113144351
UPC
782113144351
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
14 lb;6.356 kg
Weight per each
14.35
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG323NRB.
Jump To:

Cross Referenced

These items are similar to DG323NRB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG323NRB Eaton n/a
DG323NRB Eaton 00782113144351
GTG4323R GENERAL ELECTRIC n/a
TG4323R GENERAL ELECTRIC 00783164008661
1H257 WW GRAINGER n/a
GF323NR ITE n/a
D323NRB Schneider Electric 00785901461401
GF323NR Siemens 00783643149311
NR423 Siemens n/a
RGD323SN Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat