CMB1212B200BTS - MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur

Eaton

  • $2979.26 (Each)
  • $2,979.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CMB1212B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMB1212B200BTS
Description
MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 12 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
Slang Terms
Meter Socket, Meter Box
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114858561 / 00782114858561
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,979.26 (Each)
Resources
Images
 
 
CMB1212B200BTS - Small Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
 
CMB1212B200BTS - Large Image
Specifications Sheets
 
 
CMB1212B200BTS - Specification Sheet
Attachments
 
 
CMB1212B200BTS - Specification Sheet
Brochures
 
 
CMB1212B200BTS - Brochure
Other Links
 
 
CMB1212B200BTS - Other
 
CMB1212B200BTS - Other
 
CMB1212B200BTS - Other
 
CMB1212B200BTS - Other
 
CMB1212B200BTS - Other
 
CMB1212B200BTS - Other
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 kcmil
interrupt rating
10 kAIC
amperage rating
200 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
5.38 in
Descriptions
extra long description
ETN CMB1212B200BTS Mtr-Brkr,CH,12Ck
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 12 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 lb
Features
Eaton resi meter breaker, All-in-ones, 200A, C, Copper, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 12, Four-jaw, 1, 12, Single-phase, Ringless, Type CH breakers,120/240 Vac
Short Description
12C, Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V
Description
MTR-BRKR CH 12 CKT 200A MAIN BRKR BTM/TOP FEED SUR
Special Features
With feed through lugs
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
32.38 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Circuits
12
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CMB1212B200BTS
GTIN
00782114858561
UPC
782114858561
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of CMB1212B200BTS.
Jump To:

Similar Items

Similar items are close alternatives to CMB1212B200BTS, though they may not be 100% alike.

Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V,...
  • Our Part #: U5168XTL200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U5168-XTL-200
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 48 ($42,935.52)
U5168XTL200 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$894.49

Each

QTY:
Each
Add

* All prices subject to change.