CHU3S - PWR Outlet Panel Nema 14-30R Receptacle 30AMP No B

Eaton

  • $104.24 (Each)
  • $104.24 (Each)
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
CHU3S
Manufacturer
Eaton
Manufacturer's Part Number
CHU3S
Description
PWR Outlet Panel Nema 14-30R Receptacle 30AMP No B
Eaton Pedestal Mount Unmetered, Unmetered, 30A, None, None, None, None, None, Top, Surface, Circuits: 4, Nema 14-30R, None, None, 4, 0, 0, 125/250V, None, None
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116128198 / 00782116128198
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.24 (Each)
Resources
Other Links
 
 
CHU3S - Other
 
CHU3S - Other
 
CHU3S - Other
Brochures
 
 
CHU3S - Brochure
Attachments
 
 
CHU3S - Specification Sheet
Images
 
 
CHU3S - Small Image
 
CHU3S - Large Image
 
CHU3S - Large Image
 
CHU3S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
13.6
Height
39.9
Width
9.5
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
PWR OUTLET PANEL NEMA 14-30R RECEPTACLE 30AMP NO B
Product Type
Pop, Nema 14-30R Receptacle 30AMP, No BRKR
extra long description
ETN CHU3S POP,Nema 14-30R Receptacl
Long Description
Eaton pedestal mount unmetered, Unmetered, 30A, None, None, None, None, None, Top, Surface, Circuits: 4, NEMA 14-30R, None, None, 4, 0, 0, 125/250V, None, None
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU3S
GTIN
00782116128198
UPC
782116128198
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat