CHT2020 - Type CHT Twin BRKR 2-20/1 Pole 120/240V 10K

Eaton

  • $47.96 (Each)
  • $47.96 (Each)

  • $479.60 (Per 10)

  • $2,398.00 (Per 50)

Availability: In Stock Locally
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
CHT2020
Manufacturer
Eaton
Manufacturer's Part Number
CHT2020
Description
Type CHT Twin BRKR 2-20/1 Pole 120/240V 10K
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.98 In Overall Height, 2.98 In Overall Length, 0.75 In Overall Width, 0.3 LB
Slang Terms
Piggyback Breaker, Twin Breaker, Cheater: Breaker, Mini-Breaker, Half (1/2) Size Breaker, Peanut
Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113631547 / 00782113631547
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.96 (Each)
Carton
$479.60 (Per 10)
Standard Packaging
$2,398.00 (Per 50)
Resources
Images
 
 
CHT2020 - Large Image
 
CHT2020 - Large Image
 
CHT2020 - Large Image
 
CHT2020 - Small Image
 
CHT2020 - Large Image
Brochures
 
 
CHT2020 - Brochure
Other Links
 
 
CHT2020 - Other
 
CHT2020 - Other
 
CHT2020 - Other
Attachments
 
 
CHT2020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10000 A
Voltage Rating
120/240 V ac
Poles
1
Dimensions and Weight
Overall Length
2.98 in
Descriptions
Product Type
CHT Twin Breaker
Long Description
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 2.98 in Overall Height, 2.98 in Overall Length, 0.75 in Overall Width, 0.3 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P CHT Twin Breaker, 20 A, 120/240 VAC
Description
TYPE CHT TWIN BRKR 2-20/1 POLE 120/240V 10K
extra long description
ETN CHT2020 CHT TWIN BREAKER 2-20/1
Also Known As...
Piggyback Breaker
Twin Breaker
Cheater: Breaker
Mini-Breaker
Half (1/2) Size Breaker
Peanut
Additional Information
circuit breaker type
CHT Twin Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
2.98 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
0.9000 IN X 0.7000 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHT2020
GTIN
00782113631547
UPC
782113631547
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.3 lb
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHT2020.
Jump To:

Similar Items

Similar items are close alternatives to CHT2020, though they may not be 100% alike.

Eaton CUHCHNT2020|Grainger 1D250|Ite PCB2020NC|Ite Q2020|Ite Q2020NC|Schneider Q...
  • Our Part #: CHNT2020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHNT2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.95) ·
CHNT2020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$39.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat