CHSUR8LFM - Cover With Mechanical Interlock Flush/Surface

Eaton

  • $770.97 (Each)
  • $770.97 (Each)
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
CHSUR8LFM
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR8LFM
Description
Cover With Mechanical Interlock Flush/Surface
Eaton CH 3/4-Inch Surge Installed Loadcenters - Surge Installed Loadcenter Cover, Factory Integrated Surge, Surge Installed Loadcenter Cover, CH, Flush, Two-Pole, 0.75 In, CHSUR42N225L, CHSUR42L225L2, Chsur42b200l2
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116485116 / 00782116485116
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$770.97 (Each)
Resources
Images
 
 
CHSUR8LFM - Large Image
 
CHSUR8LFM - Large Image
 
CHSUR8LFM - Large Image
 
CHSUR8LFM - Large Image
 
CHSUR8LFM - Small Image
Attachments
 
 
CHSUR8LFM - Specification Sheet
Other Links
 
 
CHSUR8LFM - Other
 
CHSUR8LFM - Other
 
CHSUR8LFM - Other
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
COVER WITH MECHANICAL INTERLOCK FLUSH/SURFACE
Product Type
Eaton CH Cover
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CHSUR8LFM Eaton CH cover
Long Description
Eaton CH 3/4-inch Surge Installed Loadcenters - Surge Installed Loadcenter Cover,Factory integrated surge,Surge installed loadcenter cover,CH,Flush,Two-pole,0.75 in,CHsur42n225l, chsur42l225l2, chsur42b200l2
Special Features
Factory integrated surge
Additional Information
dimensions
40.0000 IN X 15.3000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR8LFM
GTIN
00782116485116
UPC
782116485116
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat