CHN225GF - CH 5MA Gfci 2P 25A 120/240V 10kaic

Eaton

  • $281.61 (Each)
  • $281.61 (Each)
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
CHN225GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN225GF
Description
CH 5MA Gfci 2P 25A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 25 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217235 / 00786689217235
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.61 (Each)
Resources
Attachments
 
 
CHN225GF - Specification Sheet
Images
 
 
CHN225GF - Large Image
 
CHN225GF - Large Image
 
CHN225GF - Large Image
 
CHN225GF - Small Image
Other Links
 
 
CHN225GF - Other
 
CHN225GF - Other
 
CHN225GF - Other
Brochures
 
 
CHN225GF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHN225GF CH 5mA GFCI, 2P, 25A,
Description
CH 5MA GFCI 2P 25A 120/240V 10KAIC
Product Type
CH 5MA Gfci, 2P, 25A, 120/240V, 10kaic
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,25 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CHN225GF
Brand
Eaton
GTIN
00786689217235
UPC
786689217235
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat