CHMS - Blank Dead Front Directory Marking Strip

Eaton

  • $11.97 (Each)
  • $11.97 (Each)

  • $119.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHMS
Manufacturer
Eaton
Manufacturer's Part Number
CHMS
Description
Blank Dead Front Directory Marking Strip
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Circuit Marking Strip, Circuit Marking Strip, CH, 0.75 In, Used With Type CH Style 3/4 In Loadcenter and Breakers
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099729 / 00782113099729
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$119.70 (Per 10)
Resources
Images
 
 
CHMS - Small Image
 
CHMS - Large Image
 
CHMS - Video
Attachments
 
 
CHMS - Specification Sheet
Brochures
 
 
CHMS - Brochure
Other Links
 
 
CHMS - Other
Features
interrupt rating
10
amperage rating
225
Phase
3
Dimensions and Weight
Height
0.01
Depth
4
Width
7
Descriptions
Product Type
Blank Dead Front Directory Marking Strip
extra long description
ETN CHMS Blank Dead Front Directory
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Circuit Marking Strip,Circuit marking strip,CH,0.75 in,Used with Type CH Style 3/4 in Loadcenter and Breakers
Special Features
Used with Type CH Style 3/4 in Loadcenter and Breakers
Description
BLANK DEAD FRONT DIRECTORY MARKING STRIP
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHMS
GTIN
00782113099729
UPC
782113099729
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?