CHM1N7N7NSU - Pop, Ring, 50/20/20

Eaton

  • $631.26 (Each)
  • $631.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHM1N7N7NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHM1N7N7NSU
Description
Pop, Ring, 50/20/20
Eaton Pedestal Mount Metered, Metered-Ring, 50A, Non-Ground Fault, Non-Ground Fault, Non-Ground Fault, Bottom, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 14-50R, Nema 5-20R2GFI, 250V
Slang Terms
Meter Socket, Meter Box
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404264 / 00786685404264
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$631.26 (Each)
Resources
Images
 
 
CHM1N7N7NSU - Small Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
Attachments
 
 
CHM1N7N7NSU - Specification Sheet
Other Links
 
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
Dimensions and Weight
Width
10
Height
31
Length
7.25
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Metered-ring, 50A, Non-ground fault, Non-ground fault, Non-ground fault, Bottom, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 14-50R, NEMA 5-20R2GFI, 250V
Product Type
Pop, Ring, 50/20/20
Description
POP, RING, 50/20/20
extra long description
ETN CHM1N7N7NSU POP, RING, 50/20/20
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CHM1N7N7NSU
Brand
Eaton
GTIN
00786685404264
UPC
786685404264
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
You must have an account to view stock levels

* All prices subject to change.