CHF220SW - 2P 20A 240V TF Switching Neutral Breaker

Eaton

  • $78.19 (Each)
  • $78.19 (Each)
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
CHF220SW
Manufacturer
Eaton
Manufacturer's Part Number
CHF220SW
Description
2P 20A 240V TF Switching Neutral Breaker
Switching Neutral Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-In, 120/240 V Ac, 0.42 In Overall Height, 1.5 In Overall Length, 5 In Overall Width
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113101781 / 00782113101781
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.19 (Each)
Resources
Images
 
 
CHF220SW - Large Image
 
CHF220SW - Small Image
 
CHF220SW - Large Image
 
CHF220SW - Large Image
 
CHF220SW - Large Image
Brochures
 
 
CHF220SW - Brochure
Other Links
 
 
CHF220SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
amperage rating
20
used with
Type CH Loadcenters
Wire Size
#14-8 AWG Cu/Al
Material, Color, and Finish
Style
Open Office, Retail
Dimensions and Weight
Overall Length
1.5 in
Length
1.5
Height
3.5
Width
5
Descriptions
Description
2P 20A 240V TF SWITCHING NEUTRAL BREAKER
extra long description
ETN CH220SW
Short Description
2P Switching Neutral Breaker, 20 A, 120/240 VAC
Product Type
Switching Neutral Breaker
Long Description
Switching Neutral Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-In, 120/240 V ac, 0.42 in Overall Height, 1.5 in Overall Length, 5 in Overall Width
Additional Information
circuit breaker type
Switching Neutral Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-In
Overall Height
0.42 in
Overall Width
5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed
Contact Configuration
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Cord Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
element
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHF220SW
sub brand
Open Office, Retail
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113101781
UPC
782113101781
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHF220SW.
Jump To:

Cross Referenced

These items are similar to CHF220SW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRSN220 Eaton 00786676364553
CH220SW Eaton 00782113101781
5B740 WW GRAINGER n/a
QO220SWN Schneider Electric 00785901400394
QG220 Siemens 00783643148499

* All prices subject to change.

Begin Live Chat