CHEC32B200K - CH Surge Provision Loadcntr 32 Circuit 200A Main B

Eaton

  • $826.57 (Each)
  • $826.57 (Each)
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
CHEC32B200K
Manufacturer
Eaton
Manufacturer's Part Number
CHEC32B200K
Description
CH Surge Provision Loadcntr 32 Circuit 200A Main B
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 200 A, 32 Circuits, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200252 / 00782116200252
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$826.57 (Each)
Resources
Images
 
 
CHEC32B200K - Small Image
 
CHEC32B200K - Large Image
 
CHEC32B200K - Large Image
 
CHEC32B200K - Large Image
 
CHEC32B200K - Large Image
 
CHEC32B200K - Large Image
 
CHEC32B200K - Video
Attachments
 
 
CHEC32B200K - Specification Sheet
Brochures
 
 
CHEC32B200K - Brochure
Other Links
 
 
CHEC32B200K - Other
 
CHEC32B200K - Other
 
CHEC32B200K - Other
 
CHEC32B200K - Other
 
CHEC32B200K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
3
Depth
32
Descriptions
Description
CH SURGE PROVISION LOADCNTR 32 CIRCUIT 200A MAIN B
Long Description
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenter, Main breaker,200 A,32 Circuits,Single-phase
Special Features
Used with Type CH Surge Center Loadcenters
Product Type
CH Surge Prov LC, 32SP, 200 Amp, MB
extra long description
ETN CHEC32B200K CH Surge Prov LC, 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHEC32B200K
GTIN
00782116200252
UPC
782116200252
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHEC32B200K.
Jump To:

Similar Items

Similar items are close alternatives to CHEC32B200K, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPZ32E225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPZ32E225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($813.83) ·
CHPZ32E225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$813.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat